U-cup 9011 PUR 45x60x10 L=11

  • ERIKS:10018398
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€24.70/ pieceexcl. VAT

€29.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.70

-

5+

€19.76

20.00%

10+

€16.06

35.00%

30+

€12.35

50.00%

50+

€11.12

55.00%

100+

€9.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
45 mm
Outer diameter
60 mm
Groove Width
11 mm
Seal height
10 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
45 mm
D
60 mm
L
11 mm
H
10 mm
r
0.4 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s