





€24.70/ pieceexcl. VAT
€29.89incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.70 | - |
5+ | €19.76 | 20.00% |
10+ | €16.06 | 35.00% |
30+ | €12.35 | 50.00% |
50+ | €11.12 | 55.00% |
100+ | €9.88 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9011 |
Material seal | PUR |
Internal diameter | 45 mm |
Outer diameter | 55 mm |
Groove Width | 7 mm |
Seal height | 6 mm |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 45 mm |
D | 55 mm |
L | 7 mm |
H | 6 mm |
r | 0.2 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |