U-cup 9011 PUR 35x45x6 L=7

  • ERIKS:14464552
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€19.60/ pieceexcl. VAT

€23.72incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.60

-

5+

€15.68

20.00%

10+

€12.74

35.00%

30+

€9.80

50.00%

50+

€8.82

55.00%

100+

€7.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
35 mm
Outer diameter
45 mm
Groove Width
7 mm
Seal height
6 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
35 mm
D
45 mm
L
7 mm
H
6 mm
r
0.2 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s