U-cup 9011 PUR 30x40x6 L=7

  • ERIKS:11434699
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€17.20/ pieceexcl. VAT

€20.81incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.20

-

5+

€13.76

20.00%

10+

€11.18

35.00%

30+

€8.60

50.00%

50+

€7.74

55.00%

100+

€6.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
30 mm
Outer diameter
40 mm
Groove Width
7 mm
Seal height
6 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
30 mm
D
40 mm
L
7 mm
H
6 mm
r
0.2 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s