U-cup 9011 PUR 30x40x10 L=11

  • ERIKS:10018388
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6.88/ pieceexcl. VAT

€8.32incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 07/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€17.20

-

5+

€13.76

20.00%

10+

€11.18

35.00%

30+

€8.60

50.00%

50+

€7.74

55.00%

100+

€6.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
30 mm
Outer diameter
40 mm
Groove Width
11 mm
Seal height
10 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
30 mm
D
40 mm
L
11 mm
H
10 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s