U-cup 9011 PUR 25x33x8 L=9

  • ERIKS:10018232
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€14.90/ pieceexcl. VAT

€18.03incl. VAT

782 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.90

-

5+

€11.92

20.00%

10+

€9.69

35.00%

30+

€7.45

50.00%

50+

€6.71

55.00%

100+

€5.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
25 mm
Outer diameter
33 mm
Groove Width
9 mm
Seal height
8 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
25 mm
D
33 mm
L
9 mm
H
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s