U-cup 9011 PUR 20x30x8 L=9

  • ERIKS:10018230
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12.60/ pieceexcl. VAT

€15.25incl. VAT

529 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.60

-

5+

€10.08

20.00%

10+

€8.19

35.00%

30+

€6.30

50.00%

50+

€5.67

55.00%

100+

€5.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
20 mm
Outer diameter
30 mm
Groove Width
9 mm
Seal height
8 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
20 mm
D
30 mm
L
9 mm
H
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s