U-cup 9011 PUR 20x28x5,7 L=6,3

  • ERIKS:10018657
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12.60/ pieceexcl. VAT

€15.25incl. VAT

10256 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.60

-

5+

€10.08

20.00%

10+

€8.19

35.00%

30+

€6.30

50.00%

50+

€5.67

55.00%

100+

€5.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
20 mm
Outer diameter
28 mm
Groove Width
6.3 mm
Seal height
5.7 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
20 mm
D
28 mm
L
6.3 mm
H
5.7 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s