U-cup 9000 PUR 90x115x12 L=13

  • ERIKS:14193298
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.60

-

5+

€14.08

20.00%

10+

€11.44

35.00%

30+

€8.80

50.00%

50+

€7.92

55.00%

100+

€7.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
90 mm
Outer diameter
115 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 100 °C
d
90 mm
D
115 mm
L
13 mm
H
12 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s