U-cup 9000 PUR 88,9x107,95x12,7 L=13,7

  • ERIKS:14193294
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€17.30/ pieceexcl. VAT

€20.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.30

-

5+

€13.84

20.00%

10+

€11.25

35.00%

30+

€8.65

50.00%

50+

€7.79

55.00%

100+

€6.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
88.9 mm
Outer diameter
107.95 mm
Groove Width
13.7 mm
Seal height
12.7 mm
Temperature range
from -30 to 100 °C
d
88.9 mm
D
107.95 mm
L
13.7 mm
H
12.7 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s