U-cup 9000 PUR 85x95 L=13

  • ERIKS:10018385
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€15.90/ pieceexcl. VAT

€19.24incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.90

-

10+

€14.31

10.00%

25+

€12.72

20.00%

50+

€11.13

30.00%

100+

€10.34

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s