U-cup 9000 PUR 83x103x14 L=15

  • ERIKS:14193289
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€16.00/ pieceexcl. VAT

€19.36incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.00

-

5+

€12.80

20.00%

10+

€10.40

35.00%

30+

€8.00

50.00%

50+

€7.20

55.00%

100+

€6.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
83 mm
Outer diameter
103 mm
Groove Width
15 mm
Seal height
14 mm
Temperature range
from -30 to 100 °C
d
83 mm
D
103 mm
L
15 mm
H
14 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s