U-cup 9000 PUR 82x102x10 L=11

  • ERIKS:14193288
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€15.80/ pieceexcl. VAT

€19.12incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.80

-

5+

€12.64

20.00%

10+

€10.27

35.00%

30+

€7.90

50.00%

50+

€7.11

55.00%

100+

€6.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
82 mm
Outer diameter
102 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 100 °C
d
82 mm
D
102 mm
L
11 mm
H
10 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s