U-cup 9000 PUR 80x105x15 L=16

  • ERIKS:14193285
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€15.30/ pieceexcl. VAT

€18.51incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.30

-

5+

€12.24

20.00%

10+

€9.95

35.00%

30+

€7.65

50.00%

50+

€6.89

55.00%

100+

€6.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
80 mm
Outer diameter
105 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
80 mm
D
105 mm
L
16 mm
H
15 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s