U-cup 9000 PUR 75x85x7 L=8

  • ERIKS:14193276
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€14.30/ pieceexcl. VAT

€17.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.30

-

5+

€11.44

20.00%

10+

€9.30

35.00%

30+

€7.15

50.00%

50+

€6.44

55.00%

100+

€5.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
75 mm
Outer diameter
85 mm
Groove Width
8 mm
Seal height
7 mm
Temperature range
from -30 to 100 °C
d
75 mm
D
85 mm
L
8 mm
H
7 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s