U-cup 9000 PUR 70x95x12 L=13

  • ERIKS:10018376
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€14.10/ pieceexcl. VAT

€17.06incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.10

-

5+

€11.28

20.00%

10+

€9.16

35.00%

30+

€7.05

50.00%

50+

€6.35

55.00%

100+

€5.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
70 mm
Outer diameter
95 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 100 °C
d
70 mm
D
95 mm
L
13 mm
H
12 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s