U-cup 9000 PUR 70x80x5,4 L=6,4

  • ERIKS:14193272
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.20

-

5+

€10.56

20.00%

10+

€8.58

35.00%

30+

€6.60

50.00%

50+

€5.94

55.00%

100+

€5.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
70 mm
Outer diameter
80 mm
Groove Width
6.4 mm
Seal height
5.4 mm
Temperature range
from -30 to 100 °C
d
70 mm
D
80 mm
L
6.4 mm
H
5.4 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s