U-cup 9000 PUR 6x16x5 L=6

  • ERIKS:14193025
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.26

-

5+

€1.81

20.00%

10+

€1.47

35.00%

30+

€1.13

50.00%

50+

€1.02

55.00%

100+

€0.90

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
6 mm
Outer diameter
16 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 100 °C
d
6 mm
D
16 mm
L
6 mm
H
5 mm
C
4 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s