U-cup 9000 PUR 65x75x7,3 L=8,3

  • ERIKS:12979538
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.20

-

5+

€9.76

20.00%

10+

€7.93

35.00%

30+

€6.10

50.00%

50+

€5.49

55.00%

100+

€4.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
65 mm
Outer diameter
75 mm
Groove Width
8.3 mm
Seal height
7.3 mm
Temperature range
from -30 to 100 °C
d
65 mm
D
75 mm
L
8.3 mm
H
7.3 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s