U-cup 9000 PUR 63,5x82,55x14,25 L=15,25

  • ERIKS:14193264
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€11.90/ pieceexcl. VAT

€14.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.90

-

5+

€9.52

20.00%

10+

€7.74

35.00%

30+

€5.95

50.00%

50+

€5.36

55.00%

100+

€4.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
63.5 mm
Outer diameter
82.55 mm
Groove Width
15.25 mm
Seal height
14.25 mm
Temperature range
from -30 to 100 °C
d
63.5 mm
D
82.55 mm
L
15.25 mm
H
14.25 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s