U-cup 9000 PUR 6,35x15,88x4,76 L=5,26

  • ERIKS:14193027
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€2.31/ pieceexcl. VAT

€2.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.31

-

5+

€1.85

20.00%

10+

€1.50

35.00%

30+

€1.16

50.00%

50+

€1.04

55.00%

100+

€0.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
6.35 mm
Outer diameter
15.88 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Temperature range
from -30 to 100 °C
d
6.35 mm
D
15.88 mm
L
5.26 mm
H
4.76 mm
C
4 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s