U-cup 9000 PUR 5x11x7 L=8

  • ERIKS:14193016
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.14

-

5+

€1.71

20.00%

10+

€1.39

35.00%

30+

€1.07

50.00%

50+

€0.96

55.00%

100+

€0.86

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
5 mm
Outer diameter
11 mm
Groove Width
8 mm
Seal height
7 mm
Temperature range
from -30 to 100 °C
d
5 mm
D
11 mm
L
8 mm
H
7 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s