U-cup 9000 PUR 52x62x12 L=13

  • ERIKS:10018348
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€9.70/ pieceexcl. VAT

€11.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.70

-

5+

€7.76

20.00%

10+

€6.31

35.00%

30+

€4.85

50.00%

50+

€4.37

55.00%

100+

€3.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
52 mm
Outer diameter
62 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 100 °C
d
52 mm
D
62 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s