U-cup 9000 PUR 50,8x63,5x9,52 L=10,52

  • ERIKS:14193239
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€9.45/ pieceexcl. VAT

€11.43incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.45

-

5+

€7.56

20.00%

10+

€6.14

35.00%

30+

€4.72

50.00%

50+

€4.25

55.00%

100+

€3.78

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
50.8 mm
Outer diameter
63.5 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Temperature range
from -30 to 100 °C
d
50.8 mm
D
63.5 mm
L
10.52 mm
H
9.52 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s