U-cup 9000 PUR 48x60x9 L=10

  • ERIKS:14193233
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.95

-

5+

€7.16

20.00%

10+

€5.82

35.00%

30+

€4.47

50.00%

50+

€4.03

55.00%

100+

€3.58

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
48 mm
Outer diameter
60 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 100 °C
d
48 mm
D
60 mm
L
10 mm
H
9 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s