U-cup 9000 PUR 47x65x12 L=13

  • ERIKS:14193229
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.75

-

5+

€7.00

20.00%

10+

€5.69

35.00%

30+

€4.38

50.00%

50+

€3.94

55.00%

100+

€3.50

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
47 mm
Outer diameter
65 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 100 °C
d
47 mm
D
65 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s