U-cup 9000 PUR 47,62x63,5x11,5 L=12,5

  • ERIKS:14193230
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€8.85/ pieceexcl. VAT

€10.71incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.85

-

5+

€7.08

20.00%

10+

€5.75

35.00%

30+

€4.43

50.00%

50+

€3.98

55.00%

100+

€3.54

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
47.62 mm
Outer diameter
63.5 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Temperature range
from -30 to 100 °C
d
47.62 mm
D
63.5 mm
L
12.5 mm
H
11.5 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s