





€7.85/ pieceexcl. VAT
€9.50incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.85 | - |
5+ | €6.28 | 20.00% |
10+ | €5.10 | 35.00% |
30+ | €3.93 | 50.00% |
50+ | €3.53 | 55.00% |
100+ | €3.14 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 42 mm |
Outer diameter | 50 mm |
Groove Width | 6 mm |
Seal height | 5 mm |
Temperature range | from -30 to 100 °C |
d | 42 mm |
D | 50 mm |
L | 6 mm |
H | 5 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |