U-cup 9000 PUR 41,27x50,8x4,76 L=5,26

  • ERIKS:14193215
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€7.75/ pieceexcl. VAT

€9.38incl. VAT

34 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.75

-

5+

€6.20

20.00%

10+

€5.04

35.00%

30+

€3.88

50.00%

50+

€3.49

55.00%

100+

€3.10

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
41.27 mm
Outer diameter
50.8 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Temperature range
from -30 to 100 °C
d
41.27 mm
D
50.8 mm
L
5.26 mm
H
4.76 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s