





€7.50/ pieceexcl. VAT
€9.07incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.50 | - |
5+ | €6.00 | 20.00% |
10+ | €4.88 | 35.00% |
30+ | €3.75 | 50.00% |
50+ | €3.38 | 55.00% |
100+ | €3.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 40 mm |
Outer diameter | 70 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Temperature range | from -30 to 100 °C |
d | 40 mm |
D | 70 mm |
L | 13 mm |
H | 12 mm |
C | 9.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |