U-cup 9000 PUR 40x55x7 L=8

  • ERIKS:14193207
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€7.50/ pieceexcl. VAT

€9.07incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.50

-

5+

€6.00

20.00%

10+

€4.88

35.00%

30+

€3.75

50.00%

50+

€3.38

55.00%

100+

€3.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
40 mm
Outer diameter
55 mm
Groove Width
8 mm
Seal height
7 mm
Temperature range
from -30 to 100 °C
d
40 mm
D
55 mm
L
8 mm
H
7 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s