U-cup 9000 PUR 3x8x3,5 L=4

  • ERIKS:14193013
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.87

-

5+

€1.50

20.00%

10+

€1.22

35.00%

30+

€0.94

50.00%

50+

€0.84

55.00%

100+

€0.75

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
3 mm
Outer diameter
8 mm
Groove Width
4 mm
Seal height
3.5 mm
Temperature range
from -30 to 100 °C
d
3 mm
D
8 mm
L
4 mm
H
3.5 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s