U-cup 9000 PUR 38,1x50,8x7,14 L=8,14

  • ERIKS:14193203
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

5+

€5.76

20.00%

10+

€4.68

35.00%

30+

€3.60

50.00%

50+

€3.24

55.00%

100+

€2.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
38.1 mm
Outer diameter
50.8 mm
Groove Width
8.14 mm
Seal height
7.14 mm
Temperature range
from -30 to 100 °C
d
38.1 mm
D
50.8 mm
L
8.14 mm
H
7.14 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s