U-cup 9000 PUR 36x51x7,1 L=8,1

  • ERIKS:14193192
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.85

-

5+

€5.48

20.00%

10+

€4.45

35.00%

30+

€3.43

50.00%

50+

€3.08

55.00%

100+

€2.74

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
36 mm
Outer diameter
51 mm
Groove Width
8.1 mm
Seal height
7.1 mm
Temperature range
from -30 to 100 °C
d
36 mm
D
51 mm
L
8.1 mm
H
7.1 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s