U-cup 9000 PUR 35x50x7,5 L=8,5

  • ERIKS:12825255
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.65

-

5+

€5.32

20.00%

10+

€4.32

35.00%

30+

€3.33

50.00%

50+

€2.99

55.00%

100+

€2.66

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
35 mm
Outer diameter
50 mm
Groove Width
8.5 mm
Seal height
7.5 mm
Temperature range
from -30 to 100 °C
d
35 mm
D
50 mm
L
8.5 mm
H
7.5 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s