U-cup 9000 PUR 340x360x15 L=16

  • ERIKS:14193425
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€109.00/ pieceexcl. VAT

€131.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€109.00

-

5+

€87.20

20.00%

10+

€70.85

35.00%

30+

€54.50

50.00%

50+

€49.05

55.00%

100+

€43.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
340 mm
Outer diameter
360 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
340 mm
D
360 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s