U-cup 9000 PUR 310x330x15 L=16

  • ERIKS:11157078
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€94.40/ pieceexcl. VAT

€114.22incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.40

-

5+

€75.52

20.00%

10+

€61.36

35.00%

30+

€47.20

50.00%

50+

€42.48

55.00%

100+

€37.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
310 mm
Outer diameter
330 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
310 mm
D
330 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s