U-cup 9000 PUR 31,5x41,5x6 L=7

  • ERIKS:14193176
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

5+

€4.88

20.00%

10+

€3.97

35.00%

30+

€3.05

50.00%

50+

€2.75

55.00%

100+

€2.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
31.5 mm
Outer diameter
41.5 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 100 °C
d
31.5 mm
D
41.5 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s