U-cup 9000 PUR 30,16x38,1x3,97 L=4,97

  • ERIKS:14193170
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€5.90/ pieceexcl. VAT

€7.14incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.90

-

5+

€4.72

20.00%

10+

€3.84

35.00%

30+

€2.95

50.00%

50+

€2.66

55.00%

100+

€2.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
30.16 mm
Outer diameter
38.1 mm
Groove Width
4.97 mm
Seal height
3.97 mm
Temperature range
from -30 to 100 °C
d
30.16 mm
D
38.1 mm
L
4.97 mm
H
3.97 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s