U-cup 9000 PUR 28x32,8x3 L=3,5

  • ERIKS:14193156
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

5+

€4.44

20.00%

10+

€3.61

35.00%

30+

€2.78

50.00%

50+

€2.50

55.00%

100+

€2.22

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
28 mm
Outer diameter
32.8 mm
Groove Width
3.5 mm
Seal height
3 mm
Temperature range
from -30 to 100 °C
d
28 mm
D
32.8 mm
L
3.5 mm
H
3 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s