





€5.35/ pieceexcl. VAT
€6.47incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.35 | - |
5+ | €4.28 | 20.00% |
10+ | €3.48 | 35.00% |
30+ | €2.68 | 50.00% |
50+ | €2.41 | 55.00% |
100+ | €2.14 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 27 mm |
Outer diameter | 35 mm |
Groove Width | 7 mm |
Seal height | 6 mm |
Temperature range | from -30 to 100 °C |
d | 27 mm |
D | 35 mm |
L | 7 mm |
H | 6 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |