U-cup 9000 PUR 270x300x19 L=20

  • ERIKS:14193413
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€76.40/ pieceexcl. VAT

€92.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€76.40

-

5+

€61.12

20.00%

10+

€49.66

35.00%

30+

€38.20

50.00%

50+

€34.38

55.00%

100+

€30.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
270 mm
Outer diameter
300 mm
Groove Width
20 mm
Seal height
19 mm
Temperature range
from -30 to 100 °C
d
270 mm
D
300 mm
L
20 mm
H
19 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s