U-cup 9000 PUR 26x42x8 L=9

  • ERIKS:14193148
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€5.20/ pieceexcl. VAT

€6.29incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.20

-

5+

€4.16

20.00%

10+

€3.38

35.00%

30+

€2.60

50.00%

50+

€2.34

55.00%

100+

€2.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
26 mm
Outer diameter
42 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 100 °C
d
26 mm
D
42 mm
L
9 mm
H
8 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s