





€5.20/ pieceexcl. VAT
€6.29incl. VAT
53 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.20 | - |
5+ | €4.16 | 20.00% |
10+ | €3.38 | 35.00% |
30+ | €2.60 | 50.00% |
50+ | €2.34 | 55.00% |
100+ | €2.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9000 |
Material seal | PUR |
Internal diameter | 26 mm |
Outer diameter | 35 mm |
Groove Width | 9 mm |
Seal height | 8 mm |
Temperature range | from -30 to 100 °C |
d | 26 mm |
D | 35 mm |
L | 9 mm |
H | 8 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |