U-cup 9000 PUR 25x40x11 L=12

  • ERIKS:14193139
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€5.05/ pieceexcl. VAT

€6.11incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.05

-

5+

€4.04

20.00%

10+

€3.28

35.00%

30+

€2.53

50.00%

50+

€2.27

55.00%

100+

€2.02

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
25 mm
Outer diameter
40 mm
Groove Width
12 mm
Seal height
11 mm
Temperature range
from -30 to 100 °C
d
25 mm
D
40 mm
L
12 mm
H
11 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s