U-cup 9000 PUR 250x280x22 L=23

  • ERIKS:14193409
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€68.10/ pieceexcl. VAT

€82.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.10

-

5+

€54.48

20.00%

10+

€44.27

35.00%

30+

€34.05

50.00%

50+

€30.65

55.00%

100+

€27.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
250 mm
Outer diameter
280 mm
Groove Width
23 mm
Seal height
22 mm
Temperature range
from -30 to 100 °C
d
250 mm
D
280 mm
L
23 mm
H
22 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s