U-cup 9000 PUR 240x260x17 L=18,5

  • ERIKS:14193406
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€64.10/ pieceexcl. VAT

€77.56incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.10

-

5+

€51.28

20.00%

10+

€41.67

35.00%

30+

€32.05

50.00%

50+

€28.85

55.00%

100+

€25.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
240 mm
Outer diameter
260 mm
Groove Width
18.5 mm
Seal height
17 mm
Temperature range
from -30 to 100 °C
d
240 mm
D
260 mm
L
18.5 mm
H
17 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s