U-cup 9000 PUR 230x250x15 L=16

  • ERIKS:14193399
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€60.30/ pieceexcl. VAT

€72.96incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.30

-

5+

€48.24

20.00%

10+

€39.20

35.00%

30+

€30.15

50.00%

50+

€27.14

55.00%

100+

€24.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
230 mm
Outer diameter
250 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
230 mm
D
250 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s