U-cup 9000 PUR 225x250x15 L=16

  • ERIKS:14193396
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€58.40/ pieceexcl. VAT

€70.66incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.40

-

5+

€46.72

20.00%

10+

€37.96

35.00%

30+

€29.20

50.00%

50+

€26.28

55.00%

100+

€23.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
225 mm
Outer diameter
250 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
225 mm
D
250 mm
L
16 mm
H
15 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s