U-cup 9000 PUR 215x245x18 L=19

  • ERIKS:14193393
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€54.70/ pieceexcl. VAT

€66.19incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.70

-

5+

€43.76

20.00%

10+

€35.56

35.00%

30+

€27.35

50.00%

50+

€24.62

55.00%

100+

€21.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
215 mm
Outer diameter
245 mm
Groove Width
19 mm
Seal height
18 mm
Temperature range
from -30 to 100 °C
d
215 mm
D
245 mm
L
19 mm
H
18 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s